This item is Discontinued.

Baxton Studio Thurman Contemporary Glam and Luxe Green Velvet Upholstered and Gold Finished Metal Ottoman 197-12228-ZORO

This item is Discontinued.

Baxton Studio

Thurman Contemporary Glam and Luxe Green Velvet Upholstered and Gold Finished Metal Ottoman (Discontinued)

Mfr # 197-12228-ZORO
Zoro # G704101550
UPC # 193271223169
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197-12228-ZORO
Zoro #
G704101550
UPC #
193271223169
Country of Origin
China

Dimensions

Overall Height
12.6
Overall Length
11
Overall Width
11

Details

Color
Green/Gold
Material
Fabric "Polyester 100%",Pine Wood,Foam,Metal
Includes
One (1) Ottoman
Weight
4
For Use With
Living Room

Description

Elevate the ambiance of your home with the subtle opulence of the Thurman ottoman. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in lavish velvet fabric. The rounded cushion serves as a lovely footstool or extra seat to accommodate your needs. The Thurman will arrive fully assembled and utilizes minimalist metal legs for excellent support in contemporary style. An eye-catching accent of glamorous design, the Thurman ottoman enriches any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.