
Tugera Modern Bohemian Natural Brown Rattan Counter Stool
Mfr # 212-12817-ZORO
Zoro # G807479600
product price: $157.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
22
Seat Material
Semi-Polished Natural Rattan
Height
39.25
Length
22.5
Seat Color
Natural Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212-12817-ZORO
Zoro #
G807479600
UPC #
193271294589
Country of Origin
Indonesia
Dimensions
Width
22
Height
39.25
Length
22.5
Details
Seat Material
Semi-Polished Natural Rattan
Seat Color
Natural Brown
Description
Renew the adoration for your space with the remarkable allure of the Tugera counter stool Made in Indonesia, this stool is handcrafted by skilled artisans with natural rattan The round backrest is interlaid with slim rattan rods for a smooth embrace, while the pronounced armrest offers convenient comfort The Tugera will arrive fully assembled and features a slim footrest for enhanced relaxation Encapsulating the allure of an exotic retreat, the Tugera counter stool elevates the mood of any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.