Shop BAXTON STUDIO
See all product information
Create Account
Ulmer Metal Scalloped Side Table - Modern Round Accent Table for Indoor or Semi-Outdoor Use, Black
- Mfr # 259-14289-ZORO
- Zoro # G623546555
product price:Â
$
94.99
/ea
Key Features
Material
Metal
Size
12 in Wide
Arm Style
Modern
Color
Black
Overall Length
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14289-ZORO
- Zoro #
- G623546555
- UPC #
- 193271466627
- Country of Origin
- China
Dimensions
- Size
- 12 in Wide
- Overall Length
- 11.8 in
- Width
- 11.8 in
- Overall Height
- 16.9 in
Details
- Material
- Metal
- Arm Style
- Modern
- Color
- Black
- Assembly
- Assembled
- For Use With
- Living Room
Description
The stunning Ulmer end table adds a touch of elegance to any outdoor seating area. Crafted in China, this industrial piece is crafted from solid metal. Its flared pedestal base features a wavy, scalloped design rich with flowing geometric allure to brilliantly catch and reflect natural light. The Ulmer will arrive fully assembled and features a round tabletop perfect for displaying decorations or carrying afternoon drinks. A fantastic blend of form and function, the Ulmer end table is sure to uplift any patio, porch, or deck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.