
Ulyana Mid-Century Grey Fabric and Natural Brown Finished Wood 2-Piece Dining Chair Set, PR (Discontinued)
- Mfr # 232-2PC-13195-ZORO
- Zoro # G312303315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232-2PC-13195-ZORO
Zoro #
G312303315
UPC #
193271381692
Country of Origin
Malaysia
Dimensions
Width (In.)
20.1"
Depth (In.)
18.9"
Length
29.3"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Natural Brown
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Includes
Two Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Invoke a rustic flair in your space with the classic style of the Ulyana dining chair. Made in Malaysia, this mid-century piece consists of a solid wood frame with a plush, foam-padded seat upholstered in sumptuous fabric. The curved backrest provides superb back support while lending a distinct silhouette that emanates timeless charm. The Ulyana requires assembly and features angled legs for excellent stability and support in classic design. Enkindling the warm serenity of traditional craftsmanship, the Ulyana dining chair elevates any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.