
Ulyana Mid-Century Modern Grey Fabric and Natural Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 230-2PC-13197-ZORO
- Zoro # G712302642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230-2PC-13197-ZORO
Zoro #
G712302642
UPC #
193271381715
Country of Origin
Malaysia
Dimensions
Height
19.7"
Length
35.4"
Width
19.1"
Details
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Natural Brown
Style
Mid-Century
Includes
Two Counter Stools
Assembly
Assembly Required(Instructions Comes with the box)
Description
Invoke a rustic flair in your space with the classic style of the Ulyana counter stool. Made in Malaysia, this mid-century piece consists of a solid wood frame with a plush, foam-padded seat upholstered in sumptuous fabric. The curved backrest provides superb back support while lending a distinct silhouette that emanates timeless charm. The Ulyana requires assembly and features ergonomic footrests for enhanced relaxation. Enkindling the warm serenity of traditional craftsmanship, the Ulyana counter stool elevates any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.