Shop BAXTON STUDIO
See all product information
Create Account
Uriel Mid-Century Modern Grey Boucle Fabric Sofa
- Mfr # 248-13808-ZORO
- Zoro # G323547173
product price:Â
$
1,436.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Polyurethane Foam, MDF with Ash Veneer, Rubberwood, Pocket Spring, Plywood(Backrest, Seat & Armrest)
Style
Mid-Century
Length
31.5 in
Height
36.5 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13808-ZORO
- Zoro #
- G323547173
- UPC #
- 193271432394
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Polyurethane Foam, MDF with Ash Veneer, Rubberwood, Pocket Spring, Plywood(Backrest, Seat & Armrest)
- Style
- Mid-Century
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
- Color
- Grey, Walnut Brown
Dimensions
- Length
- 31.5 in
- Height
- 36.5 in
- Size
- 2-Seater
- Width
- 72 in
Description
Inspire a quality of carefree serenity in your space with the soothing style of the Uriel sofa. Made in Malaysia, this mid-century piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its tuxedo silhouette lends a bold display while removable back cushions and cozy pillows encourage calming relaxation. The Uriel requires assembly and utilizes angled legs for excellent stability and support while highlighting the eye-catching geometry of the piece. A perfect embellishment for any layout, the Uriel sofa radiates casual charm.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.