Vaere Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet

  • Mfr # 233-13175-ZORO

  • Zoro # G012303097


product price:  $539.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Depth
18.5"
Overall Length
42.7"
Frame Material
Mahogany Wood /Plywood/Natural Rattan
Size
4-Drawer
Width
37.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233-13175-ZORO
Zoro #
G012303097
UPC #
193271381159
Country of Origin
Indonesia

Dimensions

Overall Depth
18.5"
Overall Length
42.7"
Size
4-Drawer
Width
37.4"

Details

Frame Material
Mahogany Wood /Plywood/Natural Rattan
Includes
One Storage Cabinet
Assembly
Assembled
Color
Light Honey
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian
Features
Handcrafted from Natural Rattan

Description

Expand the potential of your space while imbuing tropical flair with the magnificent Vaere storage cabinet. Handcrafted in Indonesia, this bohemian piece is comprised of a sturdy wood frame wrapped with woven natural rattan. Four drawers offer ample storage to organize busy areas of your home while reserving the tabletop as a display area for decorations. The Vaere will arrive fully assembly and features slim metal drawer handles for a dose of modern minimalist charm. Exuding exotic personality with incredible efficiency, the Vaere storage cabinet is sure to redefine any interior space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.