Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valencia MidCentury Modern Dark Grey Fabric Upholstered Full Size 2Piece Bedroom Set

  • Mfr # 219-7833-9302-ZORO

  • Zoro # G707479625


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester" ,Rubberwood,Plywood,MDF,LVL,Veneer,Foam
Overall Height
45.87
Overall Width
59.65
Overall Length
80.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-7833-9302-ZORO
Zoro #
G707479625
UPC #
193271379286
Country of Origin
Malaysia

Dimensions

Overall Height
45.87
Overall Width
59.65
Overall Length
80.91

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester" ,Rubberwood,Plywood,MDF,LVL,Veneer,Foam
Includes
One (1) Full Size Bed; One (1) Bench
For Use With
Bedroom

Description

The timeless appeal of minimalist design in the Valencia bedroom set creates a delightful environment in any layout Made in Malaysia, this lovely set includes one bed and one bench cushioned with foam and upholstered in soft fabric Both the broad headboard and seat cushion of the bench feature exquisite buttontufted designs for a touch of traditional elegance The Valencia set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Offering a contemporary yet serene setting, the Valencia bedroom set is sure to elevate any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.