Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Valencia MidCentury Modern Dark Grey Fabric Upholstered King Size 2Piece Bedroom Set 219-7837-9302-ZORO

Valencia MidCentury Modern Dark Grey Fabric Upholstered King Size 2Piece Bedroom Set (Discontinued)

  • Mfr # 219-7837-9302-ZORO
  • Zoro # G007479622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-7837-9302-ZORO
Zoro #
G007479622
UPC #
193271379309
Country of Origin
Malaysia

Dimensions

Overall Height
45.87
Overall Width
83.27
Overall Length
87.4

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester" ,Rubberwood,Plywood,MDF,LVL,Veneer,Foam
For Use With
Bedroom
Includes
One (1) King Size Bed; One (1) Bench

Description

The timeless appeal of minimalist design in the Valencia bedroom set creates a delightful environment in any layout Made in Malaysia, this lovely set includes one bed and one bench cushioned with foam and upholstered in soft fabric Both the broad headboard and seat cushion of the bench feature exquisite buttontufted designs for a touch of traditional elegance The Valencia set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Offering a contemporary yet serene setting, the Valencia bedroom set is sure to elevate any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.