Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vallea Pink Velvet Upholstered White-Washed Oak Wood Armchair

  • Mfr # 156-9493

  • Zoro # G2573609


product price: $547.75
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Arm Style
Padded Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-9493
Zoro #
G2573609
UPC #
193271015733
Country of Origin
China

Details

Arm Style
Padded Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair

Description

Bring French elegance to your living room with the Vallea armchair. Constructed from solid oak wood, the Vallea showcases a white-washed natural finish for an aged appearance. The armchair is upholstered in a soft, sumptuous velvet fabric and features padded armrests and a thick foam-padded seat for the utmost comfort. Stunning craftsmanship is displayed on the intricately woven bamboo back, as well as the elegant carvings in the wood frame. Charming cabriole legs complete the look. The Vallea armchair will arrive fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.