This item is Discontinued.

Baxton Studio Vance Mid-Century Brown Woven Rattan and Wood Cane Counter Stool 195-12384-ZORO

Vance Mid-Century Brown Woven Rattan and Wood Cane Counter Stool (Discontinued)

  • Mfr # 195-12384-ZORO
  • Zoro # G304101523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12384-ZORO
Zoro #
G304101523
UPC #
193271243396
Country of Origin
China

Dimensions

Overall Length
20.5
Overall Width
17.7
Overall Height
41.7

Details

Weight
13
Includes
One (1) Counter Stool
Material
Natural Woven Rattan,Beech Wood,Foam
For Use With
Dining Room
Color
Beige/Natural

Description

Give your home a natural breeze with the pleasant design of the Vance counter stool. Made in China, this stool is crafted from solid wood frame and natual woven rattan seat pad and back, which offers the perfect combination of natural materials. Its stackable design allows for easy setup and organization. The Vance will arrive fully assembled and utilizes splayed legs for excellent stability and support. Providing a calm, laidback feel to any home lounge, the Vance counter stool expertly blends comfort and style.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.