Shop BAXTON STUDIO
See all product information
Create Account
Vintner Industrial Brown and Black Pub Table with Built-In Wine Cage
- Mfr # 256-5386-5387-ZORO
- Zoro # G023547589
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Metal, Ash veneered MDF
For Use With
Dining Room
Height
36.5 in
Tabletop Color
Matte Brown, Black
Length
30.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-5386-5387-ZORO
- Zoro #
- G023547589
- UPC #
- 193271478880
- Country of Origin
- China
- Tabletop Material
- Metal, Ash veneered MDF
- For Use With
- Dining Room
- Tabletop Color
- Matte Brown, Black
- Assembled/Unassembled
- Unassembled
- Style
- Industrial
Dimensions
- Height
- 36.5 in
- Length
- 30.1 in
- Width
- 48.1 in
Description
Organize your space with a beautiful and practical lynchpin through the stunning Vintner pub table. Adeptly crafted in China, this industrial inspired piece consists of a solid metal frame fitted with reclaimed wood. A built-in wine bottle cage at the core and two open shelves offer space to organize your favorites while the stemware rack underneath the tabletop brings memorable occasions just a step away. The Vintner requires assembly and features a wide, rectangle tabletop that handily anchors any arrangement. Imbued with rustic flair and superb utility, the Vintner pub table is sure to become a beloved centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.