This item is Discontinued.

Baxton Studio Viva Classic and Traditional White Finished Wood Twin Size Daybed 224-12600-ZORO

Viva Classic and Traditional White Finished Wood Twin Size Daybed (Discontinued)

  • Mfr # 224-12600-ZORO
  • Zoro # G007479615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224-12600-ZORO
Zoro #
G007479615
UPC #
193271276837
Country of Origin
Malaysia

Dimensions

Overall Height
35.4
Overall Width
79.5
Overall Length
42.1

Details

Color
White
Material
Rubberwood, LVL+ MDF
Includes
One (1) Twin Size Daybed
For Use With
Kids Room

Description

Inject the timeless charm of traditional craftsmanship to your bedroom with the exquisite beauty of the Viva daybed Made in Malaysia, this lovely piece is crafted from sturdy wood Raised borders accented with inset paneling create a haven of comfort perfect for lounging The Viva requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs add a sleek touch to the broad silhouette, making the Viva daybed a delightful addition to any bedroom space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.