Zoro Homepage

Wales ModernLight Brown Finished Wood 1-Drawer Console Table

  • Mfr # 196-11913-ZORO

  • Zoro # G904101411


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.8
Overall Height
34.8
Weight Capacity
40.1
Color
Light Brown/Dark Brown
Overall Width
39.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-11913-ZORO
Zoro #
G904101411
UPC #
193271204489
Country of Origin
Malaysia

Dimensions

Overall Length
13.8
Overall Height
34.8
Overall Width
39.4

Details

Weight Capacity
40.1
Color
Light Brown/Dark Brown
Material
MDF
Includes
One (1) Console Table
For Use With
Entryway
Weight
40.1

Description

The Wales console table combines function with modern style. Made in Malaysia, this table is constructed from sturdy wood and showcases a sleek geometric design. One drawer provides secure storage for household essentials while two open shelves create an eye-catching display for decorative items. Requiring assembly, the Wales is supported by long, angled legs that form an expressive silhouette. Built to last, the Wales console table enhances the layout of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.