Zoro Homepage

Wales ModernLight Brown Finished Wood 2-Drawer Console Table

  • Mfr # 196-11914-ZORO

  • Zoro # G704101475


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.8
Overall Height
34.8
Weight Capacity
44.1
Color
Light Brown/Dark Brown
Includes
One (1) Console Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-11914-ZORO
Zoro #
G704101475
UPC #
193271204496
Country of Origin
Malaysia

Dimensions

Overall Length
13.8
Overall Height
34.8
Overall Width
39.4

Details

Weight Capacity
44.1
Color
Light Brown/Dark Brown
Includes
One (1) Console Table
Material
MDF
For Use With
Entryway
Weight
44.1

Description

The Wales console table combines function with modern style. Made in Malaysia, this table is constructed from sturdy wood and showcases a sleek geometric design. Two drawers provide secure storage for household essentials while the wide tabletop creates a stunning display for decorative items. Requiring assembly, the Wales is supported by long, angled legs that form an expressive silhouette. Built to last, the Wales console table enhances the layout of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.