Zoro Homepage

Walsh Mid-Century Leather-Effect Polyester Upholstered Wood Dining Bench-Dark Brown

  • Mfr # 194-11757-ZORO

  • Zoro # G404101614


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown/Walnut Brown
Overall Height
17.7
Includes
One (1) Dining Bench
Overall Length
16.1
Material
Fabric "100% polyester",Solid Rubber Wood,Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11757-ZORO
Zoro #
G404101614
UPC #
193271195855
Country of Origin
Malaysia

Dimensions

Overall Height
17.7
Overall Length
16.1
Overall Width
41.5

Details

Color
Dark Brown/Walnut Brown
Includes
One (1) Dining Bench
Material
Fabric "100% polyester",Solid Rubber Wood,Foam
For Use With
Living Room
Weight
17.6

Description

Broaden the potential of your dining space with the handy Walsh dining bench. Made in Malaysia, this bench is crafted from sturdy wood. Its plush cushion is padded with soft foam and upholstered in smooth leather-effect fabric to offer cozy comfort with every meal. Requiring assembly, the Walsh features tapered legs for excellent stability that lends a smooth, mid-century modern silhouette. Perfect for smaller dining rooms and nooks, the Walsh dining bench expands the capabilities of any dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.