Zoro Homepage

Warner ModernBeige Plastic Dining Chair Set , PK4

  • Mfr # 194-4PC-12038-ZORO

  • Zoro # G104101501


product price: $154.99
/pk 4, $38.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Beige
Overall Height
29.13
Height
29.13
Weight Capacity
6.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-4PC-12038-ZORO
Zoro #
G104101501
UPC #
193271215157
Country of Origin
China

Dimensions

Overall Height
29.13
Height
29.13
Overall Width
20.28
Width
20.28
Length
19.69
Overall Length
19.69

Details

Material
Plastic
Color
Beige
Weight Capacity
6.39
Assembled/Unassembled
Fully Assembled
Includes
Four (4) Dining Chairs
For Use With
Dining Room
Weight
6.39

Description

Effortlessly host gatherings with friends and family with the versatile Warner dining chair. Made in China, this chair is comprised of durable plastic in a pleasant, neutral finish. Its curved backrest utilizes a sleek, streamlined frame that channels modern minimalist design while allowing light to flow more easily throughout the room. The Warner will arrive fully assembled and features miniature armrests for ergonomic comfort in any private or public setting. Catering to a variety of occasions, the Warner dining chair is a flexible addition to the modern dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.