Shop BAXTON STUDIO
See all product information
Create Account
Wattsu Wattsu 5-Piece Dining Set
- Mfr # 261-14268-13280-ZORO
- Zoro # G923546569
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
Height
29.5 in
Length
29.9 in
For Use With
Dining Room
Size
5-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14268-13280-ZORO
- Zoro #
- G923546569
- UPC #
- 193271465514
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
- For Use With
- Dining Room
- Style
- Japandi
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- White, Natural Brown
Dimensions
- Height
- 29.5 in
- Length
- 29.9 in
- Size
- 5-Piece
- Width
- 47.2 in
Description
Impart an ambiance of delight for every meal with the lovely Wattsu dining set. Made in Malaysia, this Japandi set includes four chairs and one table crafted from sturdy wood. Each seat features plush boucle fabric upholstered cushions for superb comfort accentuated by the flowing geometry of the frame. The Wattsu requires assembly and features a broad rectangular tabletop to comfortably accommodate each member of the table. An easy yet refined arrangement, the Wattsu dining set uplifts any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.