
Wheatley Mid-Century Modern Walnut Brown Finished Wood King Size Platform Bed (Discontinued)
- Mfr # 235-13245-ZORO
- Zoro # G712302482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-13245-ZORO
Zoro #
G712302482
UPC #
193271385355
Country of Origin
Malaysia
Dimensions
Overall Height
86.5"
Overall Width
87.3"
Overall Length
34.2"
Details
Color
Walnut Brown
Material
Rubber Wood/ MDF/ LVL
Includes
One King Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century
Description
Endow your space with a sleek, ergonomic twist on classic design with the stunning Wheatley platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its broad headboard exudes chic minimalist charm while providing superb back support as you relax in bed. The Wheatley requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complete the look, making the Wheatley platform bed an inviting centerpiece of any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.