Wheatley Mid-Century Modern Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 235-13244-ZORO

  • Zoro # G312302653


original price: $400.99
8% off
new price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/ MDF/ LVL
Overall Height
86.5"
Overall Width
71.4"
Overall Length
34.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-13244-ZORO
Zoro #
G312302653
UPC #
193271385324
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
71.4"
Overall Length
34.2"

Details

Color
Walnut Brown
Material
Rubber Wood/ MDF/ LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Endow your space with a sleek, ergonomic twist on classic design with the stunning Wheatley platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its broad headboard exudes chic minimalist charm while providing superb back support as you relax in bed. The Wheatley requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complete the look, making the Wheatley platform bed an inviting centerpiece of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.