Shop BAXTON STUDIO
See all product information
Create Account
Whitby Baroque Antique Goldleaf Accent Mirror
- Mfr # 256-14119-ZORO
- Zoro # G523547508
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Style
Vintage
Color
Antique Goldleaf
For Use With
Multiple Rooms
Length
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14119-ZORO
- Zoro #
- G523547508
- UPC #
- 193271453122
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Style
- Vintage
- Color
- Antique Goldleaf
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Dimensions
- Length
- 1.4 in
- Height
- 39.3 in
- Width
- 39 in
Description
The majesty of vintage design is revitalized through the remarkable Whitby accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a sturdy wood frame fitted with a large panel of mirrored glass. Exquisitely carved geometric and floral embellishments decorate the border while the arch silhouette of the piece fits well with a variety of layouts. The Whitby will arrive fully assembled and can be mounted to a wall or leaned against a wall according to your preference. Infused with an aura of bold grandeur, the Whitby accent mirror invigorates any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.