Shop BAXTON STUDIO
See all product information
Create Account
Whitfield Round Fabric Ottoman Stool
- Mfr # 270-14722-ZORO
- Zoro # G923547313
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mango Wood
Material
Upholstery: Fabric "90% Cotton, 10% Polyester"+ Foam; Under Seat: MDF
Width
20 in
Style
Modern
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14722-ZORO
- Zoro #
- G923547313
- UPC #
- 193271498062
- Country of Origin
- China
- Frame Material
- Mango Wood
- Material
- Upholstery: Fabric "90% Cotton, 10% Polyester"+ Foam; Under Seat: MDF
- Style
- Modern
- Assembly
- Assembled
- Color
- Ivory, Walnut Brown
- For Use With
- Living Room
Dimensions
- Width
- 20 in
- Height
- 17.5 in
- Length
- 20 in
Description
Accentuate your leisure with the modern grace of the Whitfield ottoman. Made in India, this contemporary piece consists of a solid mango wood frame topped with a luxuriously upholstered cushion. Thin, rounded legs connected by a crisscross base ensure superb stability while emphasizing the flowing geometry of the piece. The Whitfield will arrive fully assembled and features a round seat perfect for use as a cozy footstool in open settings. A timeless and comfort forward design, the Whitfield ottoman encourages tranquility.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.