This item is Discontinued.

Baxton Studio Wina Modern Bohemian Natural Brown Rattan Counter Stool 212-12788-ZORO

Wina Modern Bohemian Natural Brown Rattan Counter Stool (Discontinued)

  • Mfr # 212-12788-ZORO
  • Zoro # G607479794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-12788-ZORO
Zoro #
G607479794
UPC #
193271293216
Country of Origin
Indonesia

Dimensions

Height
39
Length
21.7
Width
19

Details

Seat Material
Natural Rattan
Seat Color
Natural Brown

Description

Take home the rejuvenating charisma of a tropical retreat with the remarkable Wina counter stool Made in Indonesia, this stool is handcrafted by skilled artisans with natural rattan Its rounded backrest and seat lend a smooth silhouette, while slim rattan rods form a smooth embrace The Wina will arrive fully assembled and features a convenient footrest for enhanced comfort A delightful expression of exotic craftsmanship, the Wina counter stool elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.