Zoro Homepage

Winston MidCentury Modern Walnut Brown Finished Wood Queen Size Platform Bed frame

  • Mfr # 218-11888-ZORO

  • Zoro # G207479712


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood,MDF
Overall Height
12.8
Overall Width
63.9
Overall Length
83.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-11888-ZORO
Zoro #
G207479712
UPC #
193271201068
Country of Origin
Malaysia

Dimensions

Overall Height
12.8
Overall Width
63.9
Overall Length
83.3

Details

Color
Walnut Brown
Material
Rubber Wood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed Frame

Description

Straightforward in design, the Winston bed frame grants a sleek yet cozy arrangement to your bedroom Made in Malaysia, this lovely piece consists of a solid wood frame and features a low platform Wide, cylindrical legs combine with the crisp lines and angles of the frame for a simple yet pronounced outline that complements modern layouts The Winston requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Exuding the charm of minimalist design, the Winston bed frame blends well with modern tastes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.