This item is Discontinued.

Baxton Studio Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 2Drawer Console Table 213-12007-ZORO

Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 2Drawer Console Table (Discontinued)

  • Mfr # 213-12007-ZORO
  • Zoro # G507481002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-12007-ZORO
Zoro #
G507481002
UPC #
193271214099
Country of Origin
China

Dimensions

Overall Length
15.2
Overall Height
29.9
Overall Width
34.6

Details

Arm Style
Glamour
Frame Material
MDF,Glass,Fir Wood
Color
Dark Grey/Silver
Includes
One (1) Console Table
Assembly
Assembly Required

Description

Introduce a bold statement of modern glamour to your space with the extraordinary Wycliff console table Made in China, this stunning piece is comprised of a solid wood frame adorned with an embossed metal trim featuring a floral pattern Two drawers offer space to organize household essentials, while mirrored glass panels enrich the charisma of the piece The Wycliff requires assembly and features cabriole legs for excellent stability and support in elegant style Faux crystal drawer knobs lend a graceful touch, making the Wycliff console table a marvelous addition to any household layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.