Zoro Homepage

Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame

  • Mfr # 196-11508-ZORO

  • Zoro # G304101394


product price: $362.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Walnut Brown
Material
Rubberwood,MDF
Overall Height
15.7
Overall Width
64.7
Overall Length
84.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-11508-ZORO
Zoro #
G304101394
UPC #
193271182473
Country of Origin
Malaysia

Dimensions

Overall Height
15.7
Overall Width
64.7
Overall Length
84.6

Details

Color
Walnut Brown
Material
Rubberwood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed Frame
Weight Capacity
167.6
Weight
167.6

Description

Upgrade the capabilities of your bedroom with the modern convenience of the Yara bed frame. Made in Malaysia, this frame is crafted from sturdy wood accented with inset paneling. A total of four underside drawers located on both sides of the frame provide excellent storage potential and maximize bedroom space. Requiring assembly, the Yara utilizes wood slats for mattress support, which eliminate the need for a box spring. Solving your storage needs in sophisticated design, the Yara modernizes any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.