
Yelena Classic and Traditional Black Finished Wood 3-Drawer Storage Cabinet
Mfr # 236-13337-ZORO
Zoro # G312302516
product price:Â $240.99
/eaKey Features
Overall Depth
15.7"
Overall Length
31.5"
Frame Material
MDF/Fir Wood/ Metal(Handle)
Assembly
Assembled
Color
Black/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236-13337-ZORO
Zoro #
G312302516
UPC #
193271394456
Country of Origin
China
Dimensions
Overall Depth
15.7"
Overall Length
31.5"
Width
31.5"
Details
Frame Material
MDF/Fir Wood/ Metal(Handle)
Assembly
Assembled
Color
Black/Chrome
Includes
One Storage Cabinet
For Use With
Living Room
Care instruction
Wipe Clean
Style
Traditional
Description
An accessory of classic poise, the Yelena storage cabinet fills out your space while adding a touch of elegance. Made in China, this traditional piece is crafted from sturdy wood. Three drawers offer plentiful storage space while the beautifully molded drawer faces add rich visual texture. The Yelena will arrive fully assembled and features a broad, rectangular tabletop ideal for exhibiting beloved decorations. Finished with striking metal drawer knobs, the Yelena storage cabinet gracefully complements any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.