
Yelena Classic and Traditional White Finished Wood 2-Door Storage Cabinet
Mfr # 236-13335-ZORO
Zoro # G112302617
product price:Â $235.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Depth
15.7"
Overall Length
31.5"
Frame Material
MDF/Fir Wood/ Metal(Handle)
Color
White/Chrome
Includes
One Storage Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236-13335-ZORO
Zoro #
G112302617
UPC #
193271394432
Country of Origin
China
Dimensions
Overall Depth
15.7"
Overall Length
31.5"
Width
28.7"
Details
Frame Material
MDF/Fir Wood/ Metal(Handle)
Color
White/Chrome
Includes
One Storage Cabinet
Assembly
Assembled
Care instruction
Wipe Clean
Style
Traditional
For Use With
Living Room
Description
An accessory of classic poise, the Yelena storage cabinet accommodates your needs while exuding elegance. Made in China, this traditional piece is crafted from sturdy wood. The doors open to reveal two spacious interior shelves while the beautifully molded door faces create an eye-catching display. The Yelena will arrive fully assembled and features a broad, rectangular tabletop ideal for exhibiting beloved decorations. Finished with stunning metal drawer knobs, the Yelena storage cabinet gracefully complements any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.