
Yelena Classic and Traditional White Finished Wood 2-Drawer Console Table
Mfr # 236-13336-ZORO
Zoro # G112302556
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.7"
Overall Length
31.5"
Frame Material
MDF/Fir Wood/ Metal(Handle)
Includes
One Console Table
Color
White/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-13336-ZORO
Zoro #
G112302556
UPC #
193271394449
Country of Origin
China
Dimensions
Overall Depth
17.7"
Overall Length
31.5"
Width
33.5"
Details
Frame Material
MDF/Fir Wood/ Metal(Handle)
Includes
One Console Table
Color
White/Chrome
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
For Use With
Entryway
Style
Traditional
Description
An accessory of classic poise, the Yelena console table fills out your space while adding a touch of elegance. Made in China, this traditional piece is crafted from sturdy wood. The drawers offer convenient storage space while the beautifully molded drawer faces add an eye-catching touch. The Yelena requires assembly and features a broad, rectangular tabletop ideal for exhibiting beloved decorations. Finished with striking metal drawer knobs, the Yelena console table gracefully complements any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.