Yori Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed

  • Mfr # 188-11112-11158-ZORO

  • Zoro # G903531790


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
MDF/MDF Ash Veneer/Rubberwood
Overall Height
58.1
Overall Width
42.7
Overall Length
78.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11112-11158-ZORO
Zoro #
G903531790
UPC #
193271170319
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
42.7
Overall Length
78.3
Width
42.7
Height
58.1
Length
78.3

Details

Color
Walnut Brown
Material
MDF/MDF Ash Veneer/Rubberwood
Includes
One (1) Twin Size Bed
Weight
61.2

Description

Transform your bedroom with the vintage charm of the Yori bed. Made in Malaysia, the Yori is constructed from sturdy wood displaying a warm walnut brown finish. Inset paneling on the headboard highlights the natural grain of the wood, while its rounded silhouette lends a retro touch. Requiring assembly, the Yori utilizes wood slats for mattress support, which eliminate the need for a box spring. With its delightful design, the Yori bed brings a warm, cozy feel to the modern bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.