
Zariah Modern Bohemian Natural Brown Rattan and Mahogany Wood 2-Piece Dining Chair Set
Mfr # 233-2PC-13171-ZORO
Zoro # G512302521
product price:Â $327.99
/pr
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Material
Natural Rattan/Mahogany Wood /Fabric "100% Polyester"/Foam
Color
Natural/Off-White
Width (In.)
18.1"
Depth (In.)
19.7"
Includes
Two Dining Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
233-2PC-13171-ZORO
Zoro #
G512302521
UPC #
193271381111
Country of Origin
Indonesia
Dimensions
Width (In.)
18.1"
Depth (In.)
19.7"
Size
2-Piece Set
Length
32.3"
Details
Material
Natural Rattan/Mahogany Wood /Fabric "100% Polyester"/Foam
Color
Natural/Off-White
Includes
Two Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Dining Room
Assembly
Assembled
Features
Natural Rattan Chair with Mahogany Wood Frame
Description
Savor an air of serenity for every meal with the soothing tones of the Zariah dining chair. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame wrapped in natural rattan. The seat is fitted with a plush cushion padded with foam and upholstered in lavish fabric for a remarkably cozy embrace. The Zariah will arrive fully assembled and utilizes straight legs for excellent stability and support that draws attention to the smooth curves of the backrest. Exuding the charm of an exotic retreat, the Zariah dining chair is sure to invigorate any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.