Shop BAXTON STUDIO
See all product information
Create Account
Zentra Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors
- Mfr # 189-11994-ZORO
- Zoro # G503531800
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.75
Overall Height
32.75
Height
32.75
Material
MDF/Glass/PVC/PVC
Length
15.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189-11994-ZORO
- Zoro #
- G503531800
- UPC #
- 193271211852
- Country of Origin
- Malaysia
- Material
- MDF/Glass/PVC/PVC
- Color
- Oak Brown/Black
- Includes
- One (1) Storage Cabinet
- Weight
- 57.3
Dimensions
- Overall Length
- 15.75
- Overall Height
- 32.75
- Height
- 32.75
- Length
- 15.75
- Width
- 31.5 in
- Overall Width
- 31.5
Description
The crisp, bold design of the Zentra storage cabinet allows you to organize your home in modern style. Made in Malaysia, this cabinet is constructed from sturdy wood showcasing a natural oak brown finish that adds visual warmth to the current layout of your home. Two spacious shelves behind the glass doors create a convenient display to organize decorations and declutter busy areas of your home. Requiring assembly, two black handles add a modern touch that stands out against the natural grain of the wood. A handy addition for any kitchen, living room, or hallway, the Zentra storage cabinet is a versatile upgrade to the modern home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.