This item is Discontinued.

Bayco Bayco Products Triple-Tap Extension Cord Retractable Reel FL-800 FL-800

Bayco Products Triple-Tap Extension Cord Retractable Reel FL-800 (Discontinued)

  • Mfr # FL-800
  • Zoro # G503994896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-800
Zoro #
G503994896
UPC #
-
Country of Origin
China

Description

  • Heavy duty retractable metal cord reel with 3 NEMA 5-15R molded receptacles
  • Thermoplastic cord insulation
  • Polarized NEMA 5-15P molded plug
  • Brackets for wall mounting or hanging included
  • 16/3 wire size
  • SJEOWA insulation type
  • Black cord
  • Yellow steel reel
  • 30' cord length
  • Length: 10.75
  • Width: 11
  • Height: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.