Shop BAYCO

BAYUSB578XL Tactical Flashlight Floodlight & Dual-Light; Black; 900-500-250 Lumens

  • Mfr # BAYUSB578XL
  • Zoro # G404134988

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Features
LED technology; Momentary or constant-on flashlight with H/M/L/Strobe modes; Independent downward facing floodlight; Dual-Lightâ„¢ design for maximum illumination; Aircraft-grade 6061-T6 aluminum housing with Type III hard anodized finish; IP-X7 Waterproof; Chemical, heat and impact resistant; Meets the requirements for NFPA-1971-8.6 (2013); USB cord with rechargeable lithium-ion battery (included); Can also run on 2 CR123 batteries (not included); Serialized for personal identification; Low Battery Indicator; Removable snap-on pocket clip; Limited Lifetime Warranty
Body Color
Black
Power Source
Li-ion Rechargeable
Cord Length
2 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BAYUSB578XL
Zoro #
G404134988
UPC #
17398807128
Country of Origin
China
Features
LED technology; Momentary or constant-on flashlight with H/M/L/Strobe modes; Independent downward facing floodlight; Dual-Lightâ„¢ design for maximum illumination; Aircraft-grade 6061-T6 aluminum housing with Type III hard anodized finish; IP-X7 Waterproof; Chemical, heat and impact resistant; Meets the requirements for NFPA-1971-8.6 (2013); USB cord with rechargeable lithium-ion battery (included); Can also run on 2 CR123 batteries (not included); Serialized for personal identification; Low Battery Indicator; Removable snap-on pocket clip; Limited Lifetime Warranty
Body Color
Black
Power Source
Li-ion Rechargeable
Number of Batteries
1
IP Rating
IP-X7 Waterproof
Switch Type
Upper Tail Switch - Momentary or Constant-on Flashlight with High/Medium/Low/Strobe modes. Lower Tail Switch - Floodlight. Dual-Light
Cord Color
Black
Drop Rating
2 m
Light Source
LED
Low Runtime (h)
22 (h)
Medium Beam Distance (m)
132 (m)
Package Contents
Light, Lithium-ion Rechargeable Battery, Removable Snap-On Pocket Clip, USB Cable, CR123 Battery Carrier
Floodlight Lumens
250
Low Lumens
150
High Candela
9644
Medium Candela
4350
High Runtime (h)
3 (h)
High Dual-Light Runtime (h)
2.5 (h)
Backup Power Source
2 CR123 Lithium Primary Batteries (not included)
Medium Lumens
350
High Beam Distance (m)
196 (m)
Medium Runtime (h)
6 (h)
Low Candela
1578
High DL Lumens
500
High Lumens
900
High Flood Runtime (h)
3.5 (h)
Multi-Function
Yes
Floodlight Color
White
Strobe
Yes
Low Beam Distance (m)
79 (m)
Case Material
6061-T6 Aluminum

Dimensions

Length
5.8 in
Cord Length
2 ft
Handle Diameter
1.03 in
Head Diameter
1.29 in

Description

Features
  • Xtreme Lumens design
  • Flashlight/Floodlight/Dual-Light - 900 250 500 Lumens
  • Meets requirements of NFPA-1971-8.6 (2013)
  • Sliding collar hides USB port when not in use
  • Red charging indicator light turns green when fully charged
Specifications
  • Color: Black
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.