Zoro Homepage

Booster Cables, 20Ft, 500Amps, Parrot Jaw

  • Mfr # SL-3029

  • Zoro # G4109716


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
2 Gauge Truckers Grade
Length
20 ft.
Type
Heavy Duty
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3029
Zoro #
G4109716
UPC #
017398030298
Country of Origin
China

Dimensions

Length
20 ft.
Cable Length (Ft.)
20
Cable Length
20 ft

Details

Amps
500A
Application
2 Gauge Truckers Grade
Type
Heavy Duty
Color
Black
Connection Type
Clip
Gauge
2 ga.
Copper (AWG/kcmil)
2
Item
Booster Cables
Max. Amps
500 A
Cable Color
Black
Function
Parrot Jaws
Jaw Type
Parrot Jaw
Cable Wire Gauge
2 AWG
Cable Jacket Color
Black
Maximum Current
500 A
Cable Connection Type
Crimped
Strength Rating
Extra Heavy Duty

Description

Booster Cables, Cable Connection Type Crimped, Strength Rating Extra Heavy Duty, Cable Wire Gauge 2 AWG, Maximum Current 500 A, Jaw Type Parrot Jaw, Cable Length 20 ft, Cable Jacket Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.