Zoro Homepage
This item is Discontinued.
Bayco Bayco Light Bulb Changer Kit For Recessed and Track Light Bulbs LBC-600SDL

Bayco Light Bulb Changer Kit For Recessed and Track Light Bulbs (Discontinued)

  • Mfr # LBC-600SDL
  • Zoro # G7798880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC-600SDL
Zoro #
G7798880
UPC #
17398450065
Country of Origin
United States

Dimensions

Overall Length
11 ft

Details

Includes
11 3-section Steel Pole and the Heads to Fit Standard, Floodlight and Recessed Bulbs
Color
Yellow
Material
Steel
Application
Recessed and Track Light Bulbs

Description

LBC-600SDL 4 piece light bulb changing kit Includes attachments to change standard incandescent bulbs, floodlights, and recessed bulbs plus a steel pole that extends from 52 inches to 11 feet.


  • • Saves time safer than using a ladder
  • • Pole has standard threads to accept all painting and washing accessories
  • • Recessed/track lighting bulb changer
  • • Standard/incandescent/CFL bulb changer
  • • Floodlight bulb changer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.