
Cord Reel, 12 AWG, Yellow Reel Color, 4 Outlets
Mfr # SL-8904-40
Zoro # G702712765
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
40 ft
Number of Outlets
4
Wire Size
12 AWG
Reel Color
Yellow
Cord Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-8904-40
Zoro #
G702712765
UPC #
17398189040
Country of Origin
Pakistan
Dimensions
Retractable Cord Length
40 ft
Wire Size
12 AWG
Width
13.8 in (351 mm)
Depth
5.3 in (135 mm)
Details
Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Black
Max. Amps
15A
Power Source
AC
Cord Jacket
SJTW
Case Material
Polyethylene
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Description
BAYCO® PROFESSIONAL QUAD-TAP EXTENSION CORD SL-8904-40, 40'L CORD, 12/3 GA FEATURES:
- 40% LARGER CORD REEL W/SMOOTH GLIDE REWIND POLARIZED PLUG W/FOUR 15AMP GROUNDED RECEPTACLES RESETTABLE 15AMP CIRCUIT BREAKER LED POWER STATUS LIGHT MOUNTING BRACKETS INCLUDED HEAVY DUTY 12/3 CORD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.