
Cord Reel, 12 AWG, Yellow Reel Color, 4 Outlets
Mfr # SL-8904
Zoro # G802712870
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
12 AWG
Reel Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-8904
Zoro #
G802712870
UPC #
17398100557
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Depth
5.3 in (135 mm)
Width
13.8 in (351 mm)
Details
Item
Cord Reel
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Black
Max. Amps
15A
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Power Source
AC
Cord Jacket
SJTW
Case Material
Polyethylene
Description
BAYCO® PROFESSIONAL QUAD-TAP EXTENSION CORD SL-8904, 50'L CORD, 12/3 GA FEATURES:
- 40% LARGER CORD REEL W/SMOOTH GLIDE REWIND POLARIZED PLUG W/FOUR 15AMP GROUNDED RECEPTACLES RESETTABLE 15AMP CIRCUIT BREAKER LED POWER STATUS LIGHT MOUNTING BRACKETS INCLUDED HEAVY DUTY 12/3 CORD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.