Cord Reel, 16 AWG, Yellow Reel Color, 25 ft Length, 4 Outlets
Mfr # SL-755
Zoro # G2384669
product price:Â $39.95
/ea
Sold in multiples of 4 for $159.80
Key Features
Retractable Cord Length
25 ft
Number of Outlets
4
Wire Size
16 AWG
Reel Color
Yellow
Cord Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-755
Zoro #
G2384669
UPC #
017398101653
Country of Origin
China
Dimensions
Retractable Cord Length
25 ft
Wire Size
16 AWG
Width
9 in (229 mm)
Depth
3.8 in (97 mm)
Details
Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Yellow
Max. Amps
10A
Enclosed Reel
Yes
Cord Included
Yes
NEC Cord Designation
SJT
Body Color
Yellow
Power Source
AC
Case Material
Polypropylene
Cord Jacket
SJT
Description
Cord Reel,w/Integrated Cord,4 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.