Cord Reel, 16 AWG, Yellow Reel Color, 25 ft Length

  • Mfr # SL-755

  • Zoro # G907906310


product price:  $49.65
/ea

Key Features

Retractable Cord Length
25 ft
Number of Outlets
4
Wire Size
16 AWG
Reel Color
Yellow
Cord Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-755
Zoro #
G907906310
UPC #
17398101653
Country of Origin
China

Dimensions

Retractable Cord Length
25 ft
Wire Size
16 AWG
Width
9 in (229 mm)
Depth
3.8 in (97 mm)
Height
11.25 in

Details

Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Yellow
Max. Amps
10A
Voltage
120
Power Source
AC
Cord Jacket
SJT
Case Material
Polypropylene
Description
Quad plug cord reel

Description

25 FT, Cord Reel, 4 Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.