Shop BAYCO

Cord Reel, NEMA 5-15R, 12 AWG, Yellow Reel Color, 50 ft Length, 4 Outlets

  • Mfr # SL-8904
  • Zoro # G5149203

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
12 AWG
Reel Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-8904
Zoro #
G5149203
UPC #
017398100557
Country of Origin
China

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG
Feeder Cord Length
2 ft
Overall Width
16 in
Overall Depth
19 in
Overall Height
20 1/4 in
Width
13.8 in (351 mm)
Depth
5.3 in (135 mm)

Details

Item
Cord Reel
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Black
Max. Amps
15 A
Retractable Cord Ending
Quad Tap Connector
Includes
Circuit Breaker
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Reel Mounting
Wall
Grade - Ext. Cords and Outlet Strips
Commercial
Indoor / Outdoor
Indoor
Temp. Range
0 Degrees to 150 Degrees F
Reel Material
Steel
Slip Ring Rating
20
Standards
CSA, UL
Enclosed Reel
Yes
Watts
12,000
NEC Cord Designation
SJT
Voltage
120V AC
Special Features
Circuit Breaker
Number of Conductors
3
Temp. Rating
0 Degrees to 150 Degrees F
Location
Indoor
Trade Designation
SJT
Cord Jacket
SJTW
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Case Material
Polyethylene
Power Source
AC
Cord Ending
Quad Tap Connector
Voltage - Ext. Cords and Outlet Strips
120VAC
NEMA Enclosure Rating
Not Rated
Temperature Rating
0 Degrees to 150 Degrees F
Retractable Cord Ending NEMA Configuration
5-15R

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Tap Connector, Reel Color Yellow, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJT, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.