
Cord Reel, NEMA 5-15R, 16 AWG, Black Reel Color, 30 ft Length, 3 Outlets
Mfr # SL-801
Zoro # G602593853
product price: $128.18
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
Reel Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL-801
Zoro #
G602593853
UPC #
17398100816
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
16 AWG
Width
9.5 in (241 mm)
Depth
3.3 in (84 mm)
Details
Item
Cord Reel
Number of Outlets
3
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Black
Cord Color
Black
Max. Amps
13A
Power Source
AC
Case Material
Steel
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Cord Jacket
SJT
Description
BAYCO® TRIPLE TAP EXTENSION CORD SL-801, RETRACTABLE REEL, 30'L CORD, 14/3 GA, BLK FEATURES:
- HEAVY DUTY METAL RETRACTABLE REEL POLARIZED PLUG W/THREE 12AMP GROUNDED RECEPTACLE BRACKETS FOR WALL OR CEILING MOUNTING INCLUDED LED POWER STATUS LIGHT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.