Cord Reel, Yellow Reel Color, 25 ft Length, 4 Outlets

  • Mfr # FL-755PDQ

  • Zoro # G911512637


product price:  $47.45
/ea

Key Features

Retractable Cord Length
25 ft
Number of Outlets
4
Reel Color
Yellow
Cord Color
Black
Max. Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-755PDQ
Zoro #
G911512637
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
25 ft

Details

Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Black
Max. Amps
10A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.