Zoro Homepage
This item is Discontinued.
Bayco 100 ft. 16/3 Retractable Cord Reel 4 Outlets SL-2000PDQ

100 ft. 16/3 Retractable Cord Reel 4 Outlets (Discontinued)

  • Mfr # SL-2000PDQ
  • Zoro # G9741901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2000PDQ
Zoro #
G9741901
UPC #
017398320009
Country of Origin
China

Dimensions

Cord Length
100 ft.
Overall Depth
8 3/8 in

Details

Item
Retractable Cord Reel
Winding Method
Hand Operated
Number of Outlets
4
Max. Amps - Ext. Cords and Outlet Strips
15.0
Voltage - Ext. Cords and Outlet Strips
120VAC
Grade
Heavy Duty
Cord Included
No
Enclosed Reel
No
Reel Material
Polypropylene/Steel
Holds
100 ft. of 16/3
Standards
ETL
Gauge/Conductor
16/3
Reel Capacity
100 ft of 16/3 Cord

Description

Retractable Cord Reel, Winding Method Hand Operated, Reel Capacity 100 ft of 16/3 Cord, Reel Material Polypropylene/Steel, Overall Depth 8 3/8 in, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.