Zoro Homepage

Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft.

  • Mfr # SL-840

  • Zoro # G5133298


product price: $73.05
/ea

Key Features

Voltage
120V AC
Includes
Tool Tap
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Handle
Straight
Feeder Cord Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-840
Zoro #
G5133298
UPC #
017398101813
Country of Origin
China

Dimensions

Feeder Cord Length
18 in
Overall Height
11 in
Cord Length - Ext. Cords and Outlet Strips
40 ft.
Wire Size
16 AWG
Retractable Cord Length
40 ft

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120V AC
Includes
Tool Tap
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Handle
Straight
Cord Ending
Incandescent Lamp with Receptacle
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Reel Material
Metal and Plastic
Cord Color
Black
Lamp Watts - Ext. Cords and Outlet Strips
75
Hand Lamp Mounting
Hook
Retractable Cord Ending
Incandescent Lamp with Receptacle
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
NEMA Receptacle Configuration
5-15R
Standards
UL Listed
With Receptacle - Ext. Cords and Outlet Strips
Yes
Grade - Ext. Cords and Outlet Strips
General Purpose
Reel Color
Yellow
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps - Ext. Cords and Outlet Strips
10.0
Number of Outlets
1
Lamp Watts
75 W
Number of Conductors
3
Retractable Cord Ending Configuration
NEMA 5-15R
Feeder Cord Ending Configuration
NEMA 5-15P
Trade Designation
SJT

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp with Receptacle, Lamp Watts 75 W, Voltage 120V AC, Retractable Cord Length 40 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 18 in, Reel Material Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.