Zoro Homepage

FLASHLIGHT FLOODLIGHT 60/25

  • Mfr # BYNSP-4618B

  • Zoro # G202209086


product price: $17.39
/ea

Key Features

Length
4.7 in
Body Color
Black
Power Source
AAA Batteries (included)
Material
Engineered Polymer
IP Rating
IP-X4 Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYNSP-4618B
Zoro #
G202209086
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.7 in
Depth
0.8 in
Width
1.1 in

Details

Body Color
Black
Power Source
AAA Batteries (included)
Material
Engineered Polymer
IP Rating
IP-X4 Water Resistant
Drop Rating
2m
Switch Type
Top Body Switch - Flashlight, Bottom Body Switch - Floodlight
Features
Multi-Purpose all LED light; Has both a flashlight and a floodlight; Single-button design flashlight, floodlight, dual-light, off; Oval shape, thin design, and soft-touch finish
Light Source
LED
Package Contents
Light, 2 AAA and removable pocket clip
High Runtime (h)
4 (h)
Quantity of Batteries
2
Floodlight Color
White
High Lumens
60
Type of Floodlight
Solid
Low Lumens
25
High Candela
650
High Beam Distance (m)
50 (m)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.