Zoro Homepage
This item is Discontinued.
Bayco Halogen Lamp, 500W, 120V, Clear, T3Shape, PK2 SL-217PDQ

Halogen Lamp, 500W, 120V, Clear, T3Shape, PK2 (Discontinued)

  • Mfr # SL-217PDQ
  • Zoro # G9967273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-217PDQ
Zoro #
G9967273
UPC #
017398102438
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-9/16"

Details

Item
Halogen Bulb
Bulb Shape
T3
Voltage
120V AC
Watts
500 W
Dimmable
No
Item - Job Site Lighting Accessories
Halogen Lamp
Color
clear
Type
Lamp
For Use With
Mfr. No. SL-1005, SL-1002, SL-1022
Construction
Plastic
Type - Job Site Lighting Accessories
Lamp
Material - Job Site Lighting
Plastic
Shatter-Resistant
No
Bulb Designation
T3
Light Technology
Halogen

Description

Halogen Bulb, Bulb Shape T3, Light Technology Halogen, Shatter-Resistant No, Voltage 120V AC, Watts 500 W, Dimmable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.