Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, LED, 120VAC, 25 ft. Cord, Yellow

  • Mfr # SL-2135

  • Zoro # G7370548


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Lumens
1200/600
Power Source
Corded
Includes
Corded Light
Features
Octagonal Body Design, Portable, Two Built-In Magnets
Gauge/Conductor
18/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2135
Zoro #
G7370548
UPC #
017398804943
Country of Origin
China

Dimensions

Length
16 3/4 in
Housing Dia.
2 in
Cord Length
25 ft
Overall Length
16.75 in
Power Cord Length
25 ft
Manufacturer Warranty Length
1 yr Limited

Details

Item
Hand Lamp
Lumens
1200/600
Power Source
Corded
Includes
Corded Light
Features
Octagonal Body Design, Portable, Two Built-In Magnets
Gauge/Conductor
18/2
NEMA Receptacle Configuration
1-15R
Rated Life
50,000 hr
Color
Yellow
Lighting Technology
LED
NEC Cord Designation
SJT
Lens Material
Polycarbonate
NEMA Rating
3
IP Rating
IP54
Amps
1 A
Handle
Ergonomic
Housing Material
Engineered Polymer
Rechargeable
No
NEMA Plug Configuration
1-15P
Lamp Type
LED
Standards
cETLus
Switch Type
Single Sealed Push Button
Lamp Life
50,000 hr
Housing Color
Yellow
NEMA Enclosure Rating
3
Cord Wire Gauge
18 AWG
Handle Style
Ergonomic
Color Rendering Index
70
Mount Type
Hook, Magnet
Current
1 A
Hazardous Location Specification
Not Rated
Brightness Levels
600 lm, 1,200 lm
Operating Voltage
120V AC
Number of Brightness Levels
2
Number of Cord Wires
2
Maximum Brightness
1,200 lm
Cord Designation
SJT
Includes Auxiliary Outlet
No
Includes Bulb
Yes

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Maximum Brightness 1,200 lm, Number of Brightness Levels 2, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Yellow, Hazardous Location Specification Not Rated, Overall Length 16.75 in, Includes Corded Light, Mount Type Hook, Magnet, Includes Bulb Yes, Color Rendering Index 70, IP Rating IP54, Includes Auxiliary Outlet No, Brightness Levels 600 lm, 1,200 lm, Cord Designation SJT, Cord Wire Gauge 18 AWG, Current 1 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.