Zoro Homepage

HEADLAMP 100 LUMENS

  • Mfr # BAYNSP-4608B

  • Zoro # G408199006


product price: $41.69
/ea

Key Features

Body Color
Black
Flashlight Battery Type
AAA
Length
2.1 in
Switch Type
Dual Switches. High/Low Spotlight, High/Low Floodlight, Dual-Light
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYNSP-4608B
Zoro #
G408199006
UPC #
017398802369
Country of Origin
China

Dimensions

Length
2.1 in
Width
2.6 in
Depth
1.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.