BAYCO Incandescent Silver Clamp Light

  • Mfr # SL-300N4

  • Zoro # G2096888


product price:  $14.69
/ea

Key Features

Mounting Type
Clamp Base
Voltage
120 V AC
Standards
CSA C22.2, UL 153
Lamp Type
Incandescent
Cord Length - Job Site Lighting
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-300N4
Zoro #
G2096888
UPC #
017398347037
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
6 ft
Housing Dia.
Shade -8.5 in
Arm Length
5-1/2"
Cord Length
6 ft.
Overall Height
8.6 in
Head Diameter
8.5 in
Overall Width
8.6 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
8.6 in
Power Cord Length
6 ft

Details

Item
Clamp-On Task Light
Mounting Type
Clamp Base
Voltage
120 V AC
Standards
CSA C22.2, UL 153
Lamp Type
Incandescent
Lamp Watts
150 W
Color
Silver
Lighting Technology
Bulb Dependent
Switch
Push Button
Number of Lamp Heads
1
Type - Job Site Lighting
Clamp
Includes
Clamp, Cord, Shade
Watts
150
Lamp Included
No
Cord Type
SJT
Gauge/Conductor
18/2
Waterproof
No
Task Light Type
Clamp-On Task Light
Power Source - Job Site Lighting
Corded (AC)
Cord Wire Gauge
18 AWG
Mount Type
Clamp
Job Light Type
Clamp Light
Includes Bulb
No
Frame Color
Silver
Number of Cord Wires
2
Color Rendering Index
Not Rated
Number of Bulb Fixtures
1
Features
60 Hz, Adjustable Ball Joint for Easy Positioning, Do Not Use in the Presence of Flammable or Combustible Material, Maximum 200 Watt Type a Lamp, or Maximum 150 Watts Type Br-38 or Type R Medium Base Lamp (Bulb Not Included), Spring Steel Clamp with Scratch Resistant Vinyl Sleeve
Head Material
Aluminum
Bulb Base Type
Screw In
Hazardous Location Specification
Not Rated
For Location
Indoor
Switch Type
Push Button
Power Source
Corded
Resistance Properties
Abrasion Resistant
Wattage
200 W
Head Color
Silver
Operating Voltage
120V AC
IP Rating
Not Rated

Description

Clamp-On Task Light, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 8.5 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Clamp, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 8.6 in, Overall Height 8.6 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 200 W, Color Rendering Index Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.